Shop All Depth Gauges
Mahr
Digital Depth Gage, Wireless, 6 in. Range
Mfr # 4126755
Zoro # G2014385
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 6 in, 0 mm to 150 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126755
- Zoro # G2014385
- UPC # 712155481466
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Rod Dia. | 0.060 in |
Rod Diameter | 0.0600 in |
Blade Width | 4 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Flat Rule |
Description
Digital Depth Gage,Wireless,6 in. Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- NEWPORT FASTENERS 5/64" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (550505-100)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- IGAGING Wheel Marking & Depth Gauge - 34-708 (34-708)
- STM 6 Depth Gauge With Rectangular Protractor (231272)
- STM 6 Depth Angle Gauge (231274)
- Mahr Depth Gauges