Shop All Depth Gauges
Mahr
Digital Depth Gage, Wireless, 20 in. Range
Mfr # 4126757
Zoro # G2014017
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 20 in, 0 mm to 500 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126757
- Zoro # G2014017
- UPC # 712155481480
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 150 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Flat Rule |
Blade Width | 4 mm |
Description
Digital Depth Gage,Wireless,20 in. Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 9" Dia (AX91C/P)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (452501)
- DREMEL Silicon Carbide Grinding Stone (83142)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- BIG HORN 3-1/2 Inch Stainless Steel Depth Gauge with Round Head Protractor (19215)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (571-212-30)
- MITUTOYO Vernier Depth Gage (527-101)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- Mahr Measuring and Layout Tools