Shop All Depth Gauges
Mahr
Digital Depth Gage, Wireless, 12 in. Range
Mfr # 4126756
Zoro # G2014026
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126756
- Zoro # G2014026
- UPC # 712155481473
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 150 mm |
Depth Gauge Type | Flat Rule |
Blade Width | 4 mm |
Dimension Type | Inch/Metric |
Description
Digital Depth Gage,Wireless,12 in. Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Close Quarters Bit Ratchet with Handle (HBR4)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- INGERSOLL-RAND Hammer, Air (116)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MITUTOYO Sbm-1"Cxst (568-929)
- INSIZE Electronic Hook Depth Gage (1148-P103E)
- STARRETT Depth Gage (449AZ-6R)
- IGAGING 2 in 1 Digital Indicator & Depth Gage - 35-0917 (35-0917)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- Mahr Depth Gauges