Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 8" Range
Mfr # 4126533
Zoro # G5497919
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Range 0 in to 8 in, 0 mm to 200 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126533
- Zoro # G5497919
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Blade Width | 4 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 8 In., Resolution 0.0005 In., Base Length 4 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- WESTWARD Mill File, Bastard Cut, Rect, 6 In L (10Z701)
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- STARRETT Depth Gage (449AZ-6R)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- INSIZE Electronic Height Gage (1154-150)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- Mahr Depth Gauges