Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 8" Range
Mfr # 4126523
Zoro # G5531537
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Range 0 in to 8 in, 0 mm to 200 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126523
- Zoro # G5531537
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Blade Width | 4 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 8 In., Resolution 0.0005 In., Base Length 6 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- EKLIND Fold Up Torx Key 7Pc (22571)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- ASIMETO 0-4" x 0.0005" With 63mm Base Asimeto Digital Depth Gauge (7475040)
- FOWLER Fowler 54-225-555-0 Xtra-Value Depth Gage (54-225-555-0)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- MITUTOYO Sbm-40Cx (568-368)
- Mahr Measuring and Layout Tools