Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 8" Range
Mfr # 4126523
Zoro # G5509968
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Range 0 in to 8 in, 0 mm to 200 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126523
- Zoro # G5509968
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Blade Width | 4 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 8 In., Resolution 0.0005 In., Base Length 4 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Parallel jaw self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65622250)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- BIG HORN Depth and Angle Gauge (19209)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- ASIMETO 0-4" x 0.0005" With 63mm Base Asimeto Digital Depth Gauge (7475040)
- Mahr Depth Gauges