Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 4" Range
Mfr # 4126532
Zoro # G5508233
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Range 0 in to 4 in, 0 to 100 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126532
- Zoro # G5508233
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 85 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Blade Width | 4 mm |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 4 In., Resolution 0.0005 In., Base Length 4 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pin Key for Milwaukee Drain Cleaning Cables (48-53-2829)
- HHIP 5mm R8 Round Collet (3903-0108)
- SWANSON TOOL 48" Swanson Magnetic I-Beam Level (SWIBL48M)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35194 (35194)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MITUTOYO Sbm-1"Cxst (568-929)
- IGAGING Wheel Marking & Depth Gauge - 34-708 (34-708)
- STM 6 Depth Gauge With Rectangular Protractor (231272)
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- Mahr Depth Gauges