Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 4" Range
Mfr # 4126513
Zoro # G5509703
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 4 in, 0 to 100 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126513
- Zoro # G5509703
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 85 mm |
Blade Width | 4 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 4 In., Resolution 0.0005 In., Base Length 4 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- HYDE Floor Scraper, Stiff, 5", Carbon Steel (19425)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525108)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- EATON BUSSMANN Fuse Puller (BP/FP-2)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- INSIZE Electronic Depth Gage (1147-300)
- STM 6 Depth Angle Gauge (231274)
- Mahr Measuring and Layout Tools