Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 20 in.Range, IP67
Mfr # 4126702
Zoro # G2014035
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 20 in, 0 mm to 500 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126702
- Zoro # G2014035
- UPC # 712155481459
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 150 mm |
Dimension Type | Inch/Metric |
Blade Width | 4 mm |
Depth Gauge Type | Flat Rule |
Description
Digital Depth Gage,0 to 20 in.Range,IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- HYDE Banjo Taper, Holds 2 Qt Mud, 41 Ft Tape (09077)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- DRILL AMERICA 1/2"-#16 HSS Threaded Shank Stop Countersink (TSC1/2-16)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- FOWLER Fowler 54-225-555-0 Xtra-Value Depth Gage (54-225-555-0)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- STM 6 Depth Gauge With Round Protractor (231270)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- Mahr Depth Gauges