Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 12" Range, IP67
Mfr # 4126534
Zoro # G5500280
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126534
- Zoro # G5500280
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 150 mm |
Blade Width | 4 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 12 In., Resolution 0.0005 In., Base Length 6 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- PELICAN Lid Organizer for 1510 (1519)
- APEX FASTENER TOOLS 492-AX BIT 1/4 HEX DRV POWER # 2 PH (492AX)
- MARSON Mandrel, 6-32, Steel (39254)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MITUTOYO Vds-60Dc (571-205-10)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- MITUTOYO Vernier Depth Gage (527-113)
- Mahr Depth Gauges