Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 12" Range, IP67
Mfr # 4126524
Zoro # G5519180
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4126524
- Zoro # G5519180
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 150 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Blade Width | 4 mm |
Description
Digital Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 12 In., Resolution 0.0005 In., Base Length 6 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating 67, Anvil Flat, Spindle Flat, Number of Gauges 1, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage (476)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH6)
- MILWAUKEE TOOL Drill/Driver Kit and Flood Light, 12V DC (2505-22, 2367-20)
- CROWN TOOLS 3-Pieces 7-Inch Shave Hook Set (20178)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- INSIZE Electronic Hook Depth Gage (1142-150A)
- MILTON INDUSTRIES Tread Depth Gage, Box 100 (448BK)
- WESTWARD Gage, Dial Depth, 0-22 (4KY23)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Sbm-63Cx (568-370)
- Mahr Depth Gauges