Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 12 in.Range, IP67
Mfr # 4126701
Zoro # G2014041
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126701
- Zoro # G2014041
- UPC # 712155481442
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 150 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Flat Rule |
Blade Width | 4 mm |
Description
The Mahr 4126701 Digital Depth Gage is the ideal tool for measuring the depth of holes and other objects. This blade-style digital depth gauge has a 0 to 12 in. range, with an accuracy of +/-0.0005 in/0.01 mm, which means it is suitable for most applications. The SPC output allows you to connect this gage to a printer or PC through an RS232C compatible data cable. It also comes with a certificate of conformance that ensures you are getting the product that was intended by the manufacturer. Its hardened steel base protects against corrosion while providing excellent durability. The Mahr 4126701 Digital Depth Gauge will be your go-to tool when working on projects involving measurements
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE T50 Torx Plus (81090)
- PRO-SERIES 2" Ultra Precision Toolmaker's Vise (3900-2012)
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- INSIZE Dial Depth Gage (2341-2E2)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- INSIZE Electronic Depth Gage (2141-201A)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- Mahr Depth Gauges