Shop All Depth Gauges
Mahr
Digital Depth Gage, 0 to 12 in.Range, IP67
Mfr # 4126700
Zoro # G2014391
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Half
- Range 0 in to 6 in, 0 mm to 150 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4126700
- Zoro # G2014391
- UPC # 712155481435
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Blade Width | 4 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Flat Rule |
Description
Digital Depth Gage,0 to 12 in.Range,IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10-H-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4463)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- MAHR Digital Depth Gage, 0 to 4" Range (4126532)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- Mahr Depth Gauges