Shop All Digital Calipers
Mahr
Digital Caliper, Up to 6in.Range, w/Output
Mfr # 4103012
Zoro # G2014437
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way, Square Depth Rod
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103012
- Zoro # G2014437
- UPC # 712155480513
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 5/8 in |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Yellow, 2 Pockets (5876)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- GATOR TOOLS Gator Tools 30" GatorLoy Tapered (GF10812)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, Wireless, 200mm Range, SS (4103404)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- Mahr Digital Calipers