Shop All Digital Calipers
Mahr
Digital Caliper, IP67 Res., 40mm Jaw D, SS
Mfr # 4103017
Zoro # G2014181
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Rectangular Depth Rod, Friction Wheel
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103017
- Zoro # G2014181
- UPC # 712155480599
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 1/2 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-1/2)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- REED INSTRUMENTS Digital Caliper, 6" (R7400)
- Mahr Digital Calipers