Shop All Digital Calipers
Mahr
Digital Caliper, 64mm Jaw D, IP67
Mfr # 4103020
Zoro # G2014157
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103020
- Zoro # G2014157
- UPC # 712155480575
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Jaw Depth - Upper Jaw | 3/4 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Depth | No |
Measures Outside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- 3M Polishing Pad, Foam, 3" Size, PK15 (30804)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- OLFA Wall Scraper, Stiff, 1", SS (SCR-S)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- Mahr Calipers & Accessories