Shop All Digital Calipers
Mahr
Digital Caliper, 64mm Jaw D, 300mm Range
Mfr # 4103021
Zoro # G2014148
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103021
- Zoro # G2014148
- UPC # 712155480612
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Jaw Depth - Upper Jaw | 3/4 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | No |
Battery Size | CR2032 |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 254 Saddle Pin (254-149)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- Mahr Digital Calipers