Shop All Digital Calipers
Mahr
Digital Caliper, 50mm Jaw D, Wireless, SS
Mfr # 4103405
Zoro # G2014087
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103405
- Zoro # G2014087
- UPC # 712155480353
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circular Saw, 16-5/16" dia. Blade, 15.0A (SPT70V-11)
- WESTWARD Hunting Knife, 3-1/2 In, Clip Point Blade (1YJE6)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Safety Grip Handle (32422)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- Mahr Precision Measuring Tools