Shop All Digital Calipers
Mahr
Digital Caliper, 50mm Jaw D, SS, 200mmRange
Mfr # 4103018
Zoro # G2014175
Free Shipping & Returns
$256.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103018
- Zoro # G2014175
- UPC # 712155480568
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, Wireless, 200mm Range, SS (4103404)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- IGAGING Digital Speed Drum Gauge, 2"-18" - 100-068 (100-068)
- Mahr Precision Measuring Tools