Shop All Digital Calipers
Mahr
Digital Caliper, 40mm Jaw D, Wireless, IP67
Mfr # 4103401
Zoro # G2014120
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103401
- Zoro # G2014120
- UPC # 712155480315
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Jaw Depth - Upper Jaw | 5/8 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Round |
Description
If you are looking for a quality digital caliper, the Mahr 4103401 Digital Caliper is just what you need. It offers superior accuracy and resolution. The unit has a 0 in to 6 in / 0 to 150 mm range with an accuracy of +/-0.03 mm or +/-0.001 in. With its 4-way functionality, it measures depth, inside/outside diameter, step height and thickness at the touch of a button. Featuring stainless steel jaws and body with IP67 protection rating, this digital caliper is sturdy and durable. It also has SPC output capabilities so you can download measurements directly into your computer or printer for records purposes. The Mahr 4103401 Digital Caliper is the accurate measuring tool that will keep up with your projects.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- KRAFT TOOL Bodark Wood Hand Float, 16"x2-1/4 (CF642)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- Mahr Calipers & Accessories