Shop All Digital Calipers
Mahr
Digital Caliper, 40mm Jaw D, 150mm Range
Mfr # 4103066
Zoro # G2014245
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast LCD, 8.5mm High Digits, Resistance Against Dust, Coolants and Lubricants, Dirt Wipers are Integrated In The Slide, Lapped Guide Way, Locking Screw, Step Measuring Function, Measuring Blades for Inside Measurement
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103066
- Zoro # G2014245
- UPC # 712155480438
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- MECHANICS TIME SAVERS Bag Of Locking Posts 25Pk, 1/4" (MTSLAS25LP25)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- Mahr Digital Calipers