Shop All Digital Calipers
Mahr
Digital Caliper, 40mm Jaw, 0 to 6 in.Range
Mfr # 4103011
Zoro # G2014446
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103011
- Zoro # G2014446
- UPC # 712155480513
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Depth Rod Shape | Round |
Jaw Depth - Upper Jaw | 5/8 in |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
When it comes to measuring objects, the Mahr 4103011 Digital Caliper is a reliable tool. The unit can measure from 0 in to 6 in with an accuracy of +/-0.03 mm and +/-0.001 in. This caliper has a stainless steel construction, which ensures that it will last for years to come. It also features 4 functions such as auto power off, zero, preset and reversal of counting direction. With its display type being analog and 11 mm digit height, you will be able to read measurements easily on this digital caliper. The Mahr Digital Caliper is the perfect solution for all your measuring needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- Mahr Precision Measuring Tools