Shop All Digital Calipers
Mahr
Digital Caliper, 0.003"/0.08mm Accuracy
Mfr # 4112723
Zoro # G5523100
Free Shipping & Returns
$2,454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +0.003 in, +/-0.08 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Interchangeable Contacts
- Includes Anvils
- Jaw Depth 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4112723
- Zoro # G5523100
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3 15/16 in |
Measures Depth | No |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Universal Jaw Digital Caliper, Accuracy +0.003 in, +/-0.08 mm, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dust Resistant Yes, Jaw Actuation Type Thumb Wheel, Jaw Material Steel, Maximum Measurement - Inch 20 in, Maximum Measurement - mm 500 mm, Measurements Inside, Outside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Compatible SPC Cable Mfr. No. 4102357 16 EXu Data Connection Cable USB, Mfr. No. 4102915 16 EWd Digimatic Data Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-F (C97334)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- Mahr Precision Measuring Tools