Shop All Digital Calipers
Mahr
Digital Caliper, 0.0025"/0.06mm Accuracy
Mfr # 4112722
Zoro # G5499133
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +0.0025 in, +/-0.06 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Interchangeable Contacts
- Includes Anvils
- Jaw Depth 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4112722
- Zoro # G5499133
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3 35/64 in |
Battery Size | CR2032 |
Measures Depth | No |
Measures Inside Dimension | Yes |
Description
Universal Jaw Digital Caliper, Accuracy +0.0025 in, +/-0.06 mm, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dust Resistant Yes, Jaw Actuation Type Thumb Wheel, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Outside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Compatible SPC Cable Mfr. No. 4102357 16 EXu Data Connection Cable USB, Mfr. No. 4102915 16 EWd Digimatic Data Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3/32 (47706)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 27/64 (C16908)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, SPECIAL-POINT (573-725-20)
- Mahr Digital Calipers