Shop All Digital Calipers
Mahr
Digital Caliper, 0.0015in.Res, 300mm Range
Mfr # 4103070
Zoro # G2014227
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast LCD, 8.5mm High Digits, Resistance Against Dust, Coolants and Lubricants, Dirt Wipers are Integrated In The Slide, Lapped Guide Way, Locking Screw, Step Measuring Function, Measuring Blades for Inside Measurement
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103070
- Zoro # G2014227
- UPC # 712155480483
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Depth | No |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Mandrel 1/8Shank 1/4Scrw (80-18105)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T20 Power Bits (15 Pack) (48-32-5012)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- Mahr Precision Measuring Tools