Shop All Digital Calipers
Mahr
Digital Caliper, 0.0015 in. Res., Wireless
Mfr # 4103406
Zoro # G2014078
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103406
- Zoro # G2014078
- UPC # 712155480360
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Measures Depth | No |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Grey, 12pk. (16023)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-300mm/0-12" Bluetooth Absolute Digital Caliper (2025-1015)
- Mahr Calipers & Accessories