Shop All Digital Calipers
Mahr
Digital Caliper, 0.001"/0.03mm Accuracy
Mfr # 4118907
Zoro # G5509362
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +0.001 in, +/-0.03 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Interchangeable Contacts
- Includes Setting Gauge For Inside Measurement 16 Eel, Measuring Force Device 16 Ec, Depth Measuring Bridge 16 Em, Anvils For Outside Measurement 16 Eea 1-3, Anvils For Inside Measurement 16Eei 1-3
- Jaw Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4118907
- Zoro # G5509362
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 7/8 in |
Jaw Depth - Upper Jaw | 0.65625 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Interchangeable Point Digital Caliper, Accuracy +0.001 in, +/-0.03 mm, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dust Resistant Yes, Jaw Actuation Type Thumb Wheel, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Compatible Wireless Transmitter Integrated Wireless, 4102220 Receiver for Instruments with Integrated Wireless - I-Stick
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Insert Bit 5/16In (11013)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- DREMEL Grinding Wheel, 7/8in L, 2 pcs., AO, PK2 (541)
- STEEL GRIP 36 in L Pickup Tool (TA5105)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MITUTOYO Digimatic Caliper (500-167-30)
- Mahr Digital Calipers