Shop All Digital Calipers
Mahr
Digital Caliper, 0.001"/0.03mm Accuracy
Mfr # 4118807
Zoro # G5521439
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +0.001 in, +/-0.03 mm
- Includes Setting Gauge For Inside Measurement 16 Eel, Measuring Force Device 16 Ec, Depth Measuring Bridge 16 Em, Anvils For Outside Measurement 16 Eea 1-3, Anvils For Inside Measurement 16Eei 1-3
- Jaw Depth 1 7/8 in
- Caliper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4118807
- Zoro # G5521439
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 7/8 in |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 0.65625 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
Interchangeable Point Digital Caliper, Accuracy +0.001 in, +/-0.03 mm, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dust Resistant Yes, Jaw Actuation Type Thumb Wheel, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Compatible SPC Cable Mfr. No. 4102357 16 EXu Data Connection Cable USB, Mfr. No. 4102915 16 EWd Digimatic Data Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Rubber composition hammer d.55 mm 317 g (70140001)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- SUPERIOR STEEL Replacement Blade for 18-Gauge Shear Cutter (SB180M)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- Mahr Calipers & Accessories