Shop All Digital Calipers
Mahr
Digital Caliper, 0.001"/0.03mm Accuracy
Mfr # 4103073
Zoro # G5511541
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
- Includes Carbide Jaw Option, Round Depth Rod
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103073
- Zoro # G5511541
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Battery Size | CR2032 |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Round |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards DIN 862
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- MAKITA Random Orbit Sander, Variable Speed 5 (BO5041)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A51X50)
- ZORO SELECT North Magnet, Neodymium, 3.3 lb. Pull, PK6 (10E765)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- Mahr Precision Measuring Tools