Shop All Digital Calipers
Mahr
Digital Caliper, 0.001 in.Res, 150mm Range
Mfr # 4103064
Zoro # G2014251
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast LCD, 8.5mm High Digits, Resistance Against Dust, Coolants and Lubricants, Dirt Wipers are Integrated In The Slide, Lapped Guide Way, Locking Screw, Step Measuring Function, Measuring Blades for Inside Measurement
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103064
- Zoro # G2014251
- UPC # 712155480421
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Depth Rod Shape | Round |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Dial Indicator Set, On/Off Magnetic Ba (CEN3D102)
- ALL-SOURCE 18 mm 8-Point Snap-Off Knife Display (K7-25-DIB)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- WIHA Digital Caliper DigiMax (41101)
- Mahr Digital Calipers