Shop All Digital Calipers
Mahr
Digital Caliper, 0.001 in. Res., SS, IP67
Mfr # 4103067
Zoro # G2014236
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast LCD, 8.5mm High Digits, Resistance Against Dust, Coolants and Lubricants, Dirt Wipers are Integrated In The Slide, Lapped Guide Way, Locking Screw, Step Measuring Function, Measuring Blades for Inside Measurement
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103067
- Zoro # G2014236
- UPC # 712155480452
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Belt Sander, 1/8 to 1/2in.W x 24in.L (31XG57)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- BOSCH Grip Wrench Adapter Set (6627)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- CENTRAL TOOLS Carbon Fiber Digital Caliper With Fractional (3C351)
- Mahr Precision Measuring Tools