Shop All Digital Calipers
Mahr
Digital Caliper, 0.001 in. Res., SS, DIN862
Mfr # 4103019
Zoro # G2014166
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103019
- Zoro # G2014166
- UPC # 712155480605
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
This Mahr 4103019 Digital Caliper is a versatile instrument for use in a variety of applications. With an LCD display and 11mm high digits, it offers clear measurements that are easy to read. The caliper has an inch/millimeter functions with on/off, zero-set, reference system immediate measurement functions. It has a high contrast LCD with dirt wipers integrated into the slide. It also features MacConnet data output and locks for safety purposes. Stainless steel construction makes this digital caliper strong and durable. The Mahr 4103019 Digital Caliper is perfect for both work or home projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #45 (41715)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8" CONSTRUCTION 15 DEG ANGL (MT203A)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- Mahr Precision Measuring Tools