Shop All Digital Calipers
Mahr
Digital Caliper, 0.0005in. Res, Wireless
Mfr # 4103407
Zoro # G2014069
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103407
- Zoro # G2014069
- UPC # 712155480377
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Depth | No |
Jaw Depth - Upper Jaw | 3/4 in |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- STARRETT Steel Rule, End Graduations, 6 In, 4R Grad (C604RE-6)
- BOJO TOOLS Angled Push/Pull Extreme Scraper (ATH-24-XNGL)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- Mahr Precision Measuring Tools