Shop All Digital Calipers
Mahr
Digital Caliper, 0.0005 in. Res., SS, IP67
Mfr # 4103302
Zoro # G2013980
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Rectangular Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103302
- Zoro # G2013980
- UPC # 712155481565
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-20-1010, 22-20-0290 & 22-20-0555, PK 2 (N22)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 6.0x1.00mm (97608)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, Wireless, 200mm Range, SS (4103404)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 6", 100-800-B06 (100-800-B06)
- Mahr Precision Measuring Tools