Shop All Digital Calipers
Mahr
Digital Caliper, 0.0005 in. Res., DIN862
Mfr # 4103303
Zoro # G2013971
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Rectangular Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4103303
- Zoro # G2013971
- UPC # 712155481572
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03010011)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 12", 100-344-12 (100-344-12)
- Mahr Calipers & Accessories