Shop All Dial Indicators
Mahr
Dial Test Indicator, Vert, 0 to 0.030 In
Mfr # 4302950
Zoro # G3485657
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range -0.015 in to 0.015 in
- Features Shockproof, Anti Magnetic, Automatic Matching to Sense Direction, Dial Face is Sealed w/O-Ring, Satin Chrome Finished Housing
- Accuracy +/-0.0004 in
- Includes 3/8 in Mounting Stem, Spanner Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4302950
- Zoro # G3485657
- UPC # 712155481060
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 2 mm |
Dial Size | 1.09 in |
Stem Thread Size | M13 |
Stylus Diameter | 2 mm |
Stylus Length | 14.5 mm |
Dimension Type | Inch |
Description
Item Vertical Dial Test Indicator, Range -0.015 in to 0.015 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 2 mm, Dial Color Green, Dial Reading 15-0-15, Dial Size 1.09 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.015 in, Minimum Measurement - Inch -0.015 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series MarTest
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.30mm (46460)
- K TOOL INTL Automatic Center Punch, KTI72933 (KTI72933)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- MAHR Dial Indicator, 0 to 0.500 In, 0-100 (2014699)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- CENTRAL TOOLS Dial Indicator In 3D101 (3D101-01)
- Mahr Precision Measuring Tools