Shop All Dial Indicators
Mahr
Dial Test Indicator, Swl Hd, 0 to 0.030 In
Mfr # 4307950
Zoro # G0432293
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
- Finish Matt Chrome-Plated
- Accuracy +/-0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4307950
- Zoro # G0432293
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.09 in |
Contact Point Dia. | 0.08 in |
Stem Thread Size | M6 |
Stylus Length | 14.5 mm |
Dimension Type | Inch |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Green, Dial Reading 15-0-15, Dial Size 1.09 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series MarTest 801 SG
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- MAKITA 18V LXT® Job Site Radio (XRM05)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- Mahr Indicators, Indicator Holders & Accessories