Shop All Dial Indicators
Mahr
Dial Test Indicator, Swl Hd, 0 to 0.020 In
Mfr # 4306950
Zoro # G3458953
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.02 in
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
- Finish Matt Chrome-Plated
- Accuracy +/-0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4306950
- Zoro # G3458953
- UPC # 712155480971
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 1-1/2 in |
Dial Size | 1.09 in |
Contact Point Dia. | 0.08 in |
Stem Thread Size | M7 |
Stylus Length | 41.24 mm |
Dimension Type | Inch |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.02 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Green, Dial Reading 10-0-10, Dial Size 1.09 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.02 in, Series MarTest 801 SL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Repair Pump 918 (97772)
- BLACK & DECKER Brush and Spring (145323-06)
- IDEAL Crimper and Connector Kit (33-700)
- STARRETT Micrometer Head (H124C)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- Mahr Indicators, Indicator Holders & Accessories