Shop All Dial Indicators
Mahr
Dial Test Indicator, Swl Hd, 0 to 0.008 In
Mfr # 4308985
Zoro # G2661565
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 in
- Range 0 in to 0.008 in
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
- Finish Matt Chrome-Plated
- Accuracy +/-0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4308985
- Zoro # G2661565
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.08 in |
Dial Size | 1.5 in |
Stem Thread Size | M11 |
Dimension Type | Inch |
Stylus Length | 14.5 mm |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.00005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Green, Dial Reading 4-0-4, Dial Size 1.5 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.008 in, Series MarTest 801 SM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- EXCEL BLADES Retractable Plastic Utility Knife, Safe Box Cutter, Asst. Colors, 6pk. (16870)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 (2011110)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- Mahr Dial Indicators