Shop All Dial Indicators
Mahr
Dial Test Indicator, 38mm Dial Size
Mfr # 4307200
Zoro # G5529583
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.4 mm
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed With O-Ring
- Accuracy +/-0.01 mm
- Includes Instruction Manual, Mounting Shaft, Spanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4307200
- Zoro # G5529583
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 13.5mm |
Dial Size | 38 mm |
Contact Point Dia. | 2 mm |
Stylus Length | 14.5 mm |
Stem Thread Size | M3 |
Dimension Type | Metric |
Description
Item Horizontal Dial Test Indicator, Range 0 mm to 0.4 mm, Graduations 0.01 mm, Long Form Calibration Certificate No, Contact Point Dia. 2 mm, Dial Color Yellow, Dial Reading 40-0-40, Dial Size 38 mm, Dimension Type Metric, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.4 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.8 mm, Series MarTest 800 SG-R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO WallSand Disc Sander (68104)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YP97)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- Mahr Dial Indicators