Shop All Hole, Drill, Bore, and Wire Gauges
Mahr
Dial Snap Gage, Steel, 7" W, 5/8" Thickness
Mfr # 2050497
Zoro # G5506991
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1 to 2
- Probe Depth (In.) 0.80 to 1.60
- Graduations 0.00002 in
- Length (In.) 1/64
- Number of Pieces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 2050497
- Zoro # G5506991
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.80 to 1.60 |
Length (In.) | 1/64 |
Width (In.) | 7 |
Anvil Diameter | 0.4 in |
Dimension Type | Inch/Metric |
Throat Depth | 50 mm |
Description
Indicating Dial Snap Gauge, Range 0 in to 2 in, Graduations 0.00002 in, Accuracy +/-0.0001 in, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 1 in, Minimum Measurement - mm 25 mm, Operation Type Digital, Requires Indicator No, Anvil Diameter 0.4 in, Anvil Flatness 0.0001 in, Anvil Shape Flat, Anvil Stroke 0.04 in, Dial Reading 0.00002 in, Included Indicator Yes, Measurement Style Comparison, Measuring Force 3 ozf, Parallelism 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (2904-20)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #50 (46720)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715SLA)
- VEGA Bit Holder, 5/16 x 3/8 Square Drive Bit (2HC516SK)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- MITUTOYO Cgm, 600 x (511-807)
- CENTRAL TOOLS Tire/Wheel Runout Gage, 1" (06454-00)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- WESTWARD Dial Bore Gage Set (4KY21)
- TESA BROWN & SHARPE Thread Measuring Wire Set, 3-48TPI, 48 Pc (599-4816)
- FRED V FOWLER CO Electronic Cylinder Bore (74-646-401)
- Mahr Precision Measuring Tools