Shop All Hole, Drill, Bore, and Wire Gauges
Mahr
Dial Snap Gage, Steel, 6" W, 5/8" Thickness
Mfr # 2050485
Zoro # G5530889
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0 to 1
- Probe Depth (In.) 0.80 to 1.60
- Graduations 0.00002 in
- Length (In.) 1/64
- Thickness (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2050485
- Zoro # G5530889
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.80 to 1.60 |
Length (In.) | 1/64 |
Width (In.) | 6 |
Dimension Type | Inch/Metric |
Anvil Diameter | 0.4 in |
Throat Depth | 50 mm |
Description
Indicating Dial Snap Gauge, Range 0 in to 1 in, Graduations 0.00002 in, Accuracy +/-0.0001 in, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Digital, Requires Indicator No, Anvil Diameter 0.4 in, Anvil Flatness 0.0001 in, Anvil Shape Flat, Anvil Stroke 0.04 in, Dial Reading 0.00002 in, Included Indicator Yes, Measurement Style Comparison, Measuring Force 3 ozf, Parallelism 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- BIG HORN 3 Pieces Drill Gauge Set (19259)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- Mahr Hole, Drill, Bore, and Wire Gauges