Shop All Dial Indicators
Mahr
Dial Indicator, 0.0002" Graduations, White
Mfr # 4335900
Zoro # G5519147
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0002 in
- Range 0 in to 0.001 in
- Features Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
- Accuracy +/-0.00002 in
- Includes Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4335900
- Zoro # G5519147
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 0.84375 in |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 |
Dimension Type | Inch, |
Description
Dial Comparator, Range +/-0.0010 in, Graduations 0.0002 in, IP Rating Not Rated, Long Form Calibration Certificate No, Back Type Non-Removable Flat Back, Dial Color White, Dial Reading 10-0-10, Dial Size 0.84375 in, Dimension Type Inch, , Included Certification Certificate of Conformance, Maximum Measurement - Inch 0.001 in, Minimum Measurement - Inch 0.0002 in, Operation Type Mechanical, Accuracy +/-0.00002 in, Bearing Type Jeweled, Contact Point Dia. 0.125 in, Contact Point Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 32mm (894 32)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- PELICAN Orange Protective Case, 19.78"L x 15.77"W x 7.41"D (1520)
- MAHR Dial Indicator, 0 to 0.500 In, 0-100 (2014699)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- MAHR Dial Indicator, 0.0002"Graduations, Yellow (4334001)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- Mahr Precision Measuring Tools