Shop All Dial Indicators
Mahr
Dial Indicator, 0.0001"Graduations, Yellow
Mfr # 4334000
Zoro # G5505740
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1 micron
- Range +/-50 microns
- Features Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
- Accuracy +/-1 micron
- Includes Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4334000
- Zoro # G5505740
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 0.84375 in |
Dimension Type | Micron |
Stem Thread Size | M2.5 |
Stem Dia. | 8 mm |
Description
This Mahr 4334000 Dial Indicator is a highly accurate measuring tool that you can use to test your work. It has a non-removable flat back, which allows for easy replacement of the battery. With 1 micron graduations, this dial indicator offers accuracy within +/-1 micron. Its yellow dial is 0.84375 in and has continuous reading from 50 to 0 to 50 microns. The mechanical operation type makes it easy to handle with one hand only. If you are looking for an accurate measuring tool that will help you complete your project on time, then the Mahr 4334000 Dial Indicator is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Round Single Cut Bastard File (11526NN)
- WILTON Pipe Jaws, PK2 (2904200)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- MAHR Dial Indicator, 0.0002"Graduations, Yellow (4334001)
- HHIP 0.8mm X 0.01mm Metric Dial Test Indicator (4400-1004)
- Mahr Indicators, Indicator Holders & Accessories