Shop All Dial Indicators
Mahr
Dial Indicator, 0 to 0.500 In, 0-100
Mfr # 2014699
Zoro # G2388233
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Features 3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
- Accuracy +/-0.001 in
- Includes Lug Back
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2014699
- Zoro # G2388233
- UPC # 712155481336
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Green, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Socket Set, Impact, 5-in-1 (32932)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/32)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 (2011110)
- MAHR Dial Indicator, 0.0002"Graduations, Yellow (4334001)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- Mahr Precision Measuring Tools