Shop All Dial Indicators
Mahr
Dial Indicator, 0 to 0.250 In, 0-50-0
Mfr # 2011141
Zoro # G0819481
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features 3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
- Accuracy +/-0.001 in
- Includes Lug Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2011141
- Zoro # G0819481
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 1.75 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color Green, Dial Reading 0-50-0, Dial Size 1.75 in, Dimension Type Inch, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Dive Knife (SHDA06)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20181B9118R)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- Mahr Dial Indicators