Shop All Dial Indicators
Mahr
Dial Indicator, 0 to 0.125 In, 0-25-0
Mfr # 2015791
Zoro # G2732265
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.125 in
- Features 3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
- Accuracy +/-0.001 in
- Resolution 0.050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2015791
- Zoro # G2732265
- UPC # 712155481312
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1/4" |
Contact Point Dia. | 0.25 in |
Dial Size | 2.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Green, Dial Reading 0-25-0, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 14 Professional Duty 90Deg Angle Die Grinder (174046)
- DRILL AMERICA 5/16in-36 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-36)
- GEDORE Coupler, 3/8", 29mm (3094)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- MAHR Dial Indicator, 0.0002"Graduations, Yellow (4334001)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- HHIP 0-.060" Swiss Style Dial Test Indicator Kit (4400-0014)
- Mahr Dial Indicators