Shop All Dial Indicators
Mahr
Dial Indicator, 0 to 0.125 In, 0-25-0
Mfr # 2011133
Zoro # G3307053
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.125 in
- Features 3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
- Accuracy +/-0.0005 in
- Includes Lug Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2011133
- Zoro # G3307053
- UPC # 712155481367
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.75 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color Green, Dial Reading 0-25-0, Dial Size 1.75 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- MILWAUKEE TOOL Socket Head Screw (06-75-3150)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- MAHR Dial Indicator, 0 to 0.500 In, 0-100 (2014699)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- Mahr Indicators, Indicator Holders & Accessories