Shop All Dial Calipers
Mahr
Dial Caliper, 0-6 In, 0.001 In Grad, Black
Mfr # 4107900
Zoro # G2375694
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Shockproof, Covered Rack w/Thumb Wheel
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.0012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4107900
- Zoro # G2375694
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.5625 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.0012 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Black, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5625 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN POLISHER ELECTRIC ORBITAL 10" (TL22610)
- DRILL AMERICA 4"-12 Carbon Steel Hex Die (DWTSH4-12)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic (3003SM)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/16 (C01561)
- MAHR Dial Caliper, 0-150mm, 0.01mm Grad, White (4107005)
- STARRETT Surface Gage (257C)
- STARRETT Dial Caliper w/Case, Fractional, 6 In (1202F-6)
- FOWLER 0-24" Long Range Dial Caliper (520080240)
- MITUTOYO Cggo, 0-.8" (209-456)
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- FOWLER Dial Ind/Mag Ba, 72-585-125 (FOW72-585-125)
- Mahr Precision Measuring Tools