Shop All Precision Measuring Accessories
Mahr
Comparator Stand, 13" D, 13" W, 6" L
Mfr # 4431110
Zoro # G5509983
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Set Up Accessory
- Width (In.) 13
- Application Manufacturing, Metal Working, Quality Control
- Length (In.) 6
- For Use With Dial Indicators, Comparators and Probes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4431110
- Zoro # G5509983
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 13 |
Length (In.) | 6 |
Depth (In.) | 13 |
Height (In.) | 8 |
Anvil Size | 80 mm x 80 mm |
Base Width | 100 mm |
Post Diameter | 25 mm |
Base Length | 160 mm |
Base Height | 45 mm |
Base Size | 160 mm x 100 mm x 45mm |
Details
Item | Indicator/Comparator Stand |
Type | Set Up Accessory |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Indicators, Comparators and Probes |
Anvil Style | Smooth |
Base Material | Granite |
Compatible Indicator Mounts | 8 mm |
With Feet | Yes |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Vertical Travel Range | 180 mm |
Anvil Shape | Square |
Description
Indicator/Comparator Stand, Anvil Shape Square, Anvil Size 80 mm x 80 mm, Anvil Style Smooth, Base Height 45 mm, Base Length 160 mm, Base Material Granite, Base Size 160 mm x 100 mm x 45mm, Base Width 100 mm, Compatible Indicator Mounts 8 mm, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 25 mm, Vertical Travel Range 180 mm, With Feet Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Puller Tack Claw 5In (JLO-0323L)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- CRESCENT T15 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T15-25)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Wireless Receiver, USB (4102220)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- MITUTOYO Bsb, 20X (215-405-10)
- Mahr Precision Measuring Tools